Shop All HID Light Bulbs
Ilc
Replacement for Philips Ms250/bu/ps replacement light bulb lamp
Mfr # MS250/BU/PS PHILIPS
Zoro # G902977728
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BT28
- Watts 250
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 4000
Product Information
- Brand Ilc
- MFR # MS250/BU/PS PHILIPS
- Zoro # G902977728
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | BT28 |
Watts | 250 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 4000 |
Description
Replacement for Philips Ms250/bu/ps replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Cast Cube, 50W, 120V (R714 WH)
- FOSTORIA Dock Light, Dual-Arm, Incand No Lamp, 40" (DKL40VAA)
- GE LAMPS GE LIGHTING 41 to 60 Watts, 2 Lamps, Electronic Ballast (GE-228-MV-PS-N-MC)
- REMPHOS LED Circular Drum, 9", 10W, 4000K, OCC (RPT-P-LEDCR-G2-9IN-14L-840-FWFC-OCC)
- ILC Replacement for Grainger 5v691 replacement light bulb lamp (5V691 GRAINGER)
- ILC Replacement for Sylvania 69445 Mercury Lamp replacement light bulb lamp (69445 MERCURY LAMP SYLVANIA)
- ILC Replacement for Damar 7694e replacement light bulb lamp (7694E DAMAR)
- ILC Replacement for Damar 06303a replacement light bulb lamp (06303A DAMAR)
- ILC Replacement for International Lighting 60par30/h/sp/ln/eco replacement light bulb lamp (60PAR30/H/SP/LN/ECO INTERNATIONAL LIGHTING)
- ILC Replacement for Osram Sylvania Mc39t6/u/g12/830/pb replacement light bulb lamp (MC39T6/U/G12/830/PB OSRAM SYLVANIA)
- ILC Replacement for Philips 31965-7 replacement light bulb lamp, 2PK (31965-7 PHILIPS)
- Ilc HID Light Bulbs