Shop All HID Light Bulbs
Ilc
Replacement for Philips Mhc100/u/m/4k replacement light bulb lamp
Mfr # MHC100/U/M/4K PHILIPS
Zoro # G302977557
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4000
- Bulb Shape EDX17
- Watts 100
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Product Information
- Brand Ilc
- MFR # MHC100/U/M/4K PHILIPS
- Zoro # G302977557
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 4000 |
Bulb Shape | EDX17 |
Watts | 100 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Philips Mhc100/u/m/4k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led Br40 Dimmable 2700K (BR40DM/10KLED/2)
- PROGRESS LIGHTING Conover Wall Lantern, Height: 14-1/4" (P560083-020)
- MAXLITE Flood Light, 50 W, Bronze Housing, LED (MSF50UW-50BY)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F72T12/D/HO)
- ILC Replacement for Philips Mhc50/u/m/4k replacement light bulb lamp (MHC50/U/M/4K PHILIPS)
- ILC Replacement for Damar Ms250/bu/lu/4k replacement light bulb lamp (MS250/BU/LU/4K DAMAR)
- ILC Replacement for Sylvania Mcp70/u/med/830pb replacement light bulb lamp (MCP70/U/MED/830PB SYLVANIA)
- ILC Replacement for PHILIPS 28733-4 (28733-4 PHILIPS)
- ILC Replacement for HORTILUX SUPER HPS BULB GROW LAMP (SUPER HPS BULB GROW LAMP HORTILUX)
- ILC Replacement for Christie DS Plus 5KC Bare Lamp Only replacement light bulb lamp (DS PLUS 5KC BARE LAMP ONLY CHRISTIE)
- ILC Replacement for Sylvania 67506 replacement light bulb lamp (67506 SYLVANIA)
- Ilc HID Light Bulbs