Shop All Halogen Light Bulbs
Ilc
Replacement for Philips Mhc100/c/u/m/3k Elite replacement light bulb lamp
Mfr # MHC100/C/U/M/3K ELITE PHILIPS
Zoro # G303231641
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 100
- Bulb Shape ED17
- Bulb Color Temp. 4000
Product Information
- Brand Ilc
- MFR # MHC100/C/U/M/3K ELITE PHILIPS
- Zoro # G303231641
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 100 |
Bulb Shape | ED17 |
Bulb Color Temp. | 4000 |
Description
Replacement for Philips Mhc100/c/u/m/3k Elite replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 36W T5 LED Light Bulb - 2G11 Base - White Finish (S8664)
- JANDORF Socket Phenolic On/Off Pull Chain Lamp Socket (C60534)
- DESIGNERS FOUNTAIN Carousel 12in 6-Light Black Semi-Flush Mount (D254C-SF-BK)
- ILC Replacement for ETC Pigi Xenon Projector 5/7k 7000 Watt replacement light bulb lamp (PIGI XENON PROJECTOR 5/7K 7000 WATT ETC)
- ILC Replacement for Bulbrite 655100 replacement light bulb lamp, 2PK (655100 BULBRITE)
- ILC Replacement for Whelen Engineering H27w12v replacement light bulb lamp (H27W12V WHELEN ENGINEERING)
- ILC Replacement for Light Bulb / Lamp Q500/cl/dc 130v replacement light bulb lamp (Q500/CL/DC 130V LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E Q50mr16/hir/cg25 replacement light bulb lamp (Q50MR16/HIR/CG25 GE GENERAL ELECTRIC G.E)
- ILC Replacement for SYLVANIA 100Q/DC/ETD (100Q/DC/ETD SYLVANIA)
- ILC Replacement for GE General Electric G.E 75par30/h/fl25 120v replacement light bulb lamp (75PAR30/H/FL25 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E Fcm-q1000t3/4cl replacement light bulb lamp (FCM-Q1000T3/4CL GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs