Shop All HID Light Bulbs
Ilc
Replacement for Philips M140/e M90/e replacement light bulb lamp
Mfr # M140/E M90/E PHILIPS
Zoro # G102977283
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4000
- Watts 100
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape ED17
Product Information
- Brand Ilc
- MFR # M140/E M90/E PHILIPS
- Zoro # G102977283
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 4000 |
Watts | 100 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | ED17 |
Description
Replacement for Philips M140/e M90/e replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO Path Light, Quartz, 12V, 6" L (CUL6S7)
- LITHONIA LIGHTING Light Fixture, 112W, 120-277V, White (LB 4 32 MVOLT 1/4 GEB10IS LP841)
- ESL VISION LED Corn IV Series, EX39 Base, 3304 lm, (ESL-CL-28W-450EX39)
- ILC Replacement for Venture Lighting 32658 replacement light bulb lamp (32658 VENTURE LIGHTING)
- ILC Replacement for Rosco X24 X-effects replacement light bulb lamp (X24 X-EFFECTS ROSCO)
- ILC Replacement for GE General Electric G.E Mxr70/c/u/med/o replacement light bulb lamp (MXR70/C/U/MED/O GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 67510 replacement light bulb lamp (67510 OSRAM SYLVANIA)
- ILC Replacement for Green Energy 24V 15W Xenon Bi-pin Clear replacement light bulb lamp (24V 15W XENON BI-PIN CLEAR GREEN ENERGY)
- ILC Replacement for Fulham Mhde250/uvs/4k replacement light bulb lamp (MHDE250/UVS/4K FULHAM)
- ILC Replacement for Satco S5832 replacement light bulb lamp, 2PK (S5832 SATCO)
- ILC Replacement for GE General Electric G.E 13923 replacement light bulb lamp (13923 GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs