Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips Fc36-p36075 replacement light bulb lamp
Mfr # FC36-P36075 PHILIPS
Zoro # G702813097
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 36
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # FC36-P36075 PHILIPS
- Zoro # G702813097
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 36 |
Bulb Color Temp. | 4100 |
Description
Replacement for Philips Fc36-p36075 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Headlamp Fl60 300L Blk (21322)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- GE LAMPS LED U-Tube, T8, 13W, 120V, 4000K (LED13ET8/U6/840)
- RETURNPAK COD Vial Disposal Pail, 5 gal. (SUPPLY-309)
- ILC Replacement for Westinghouse 37548 replacement light bulb lamp (37548 WESTINGHOUSE)
- ILC Replacement for SATCO S1902 (S1902 SATCO)
- ILC Replacement for SATCO F34/CW/SS REPLACED BY (F34/CW/SS REPLACED BY SATCO)
- ILC Replacement for Halco 30135 replacement light bulb lamp (30135 HALCO)
- ILC Replacement for PHILIPS 37889-3 (37889-3 PHILIPS)
- ILC Replacement for Light Bulb / Lamp Cfq26w/g24q/827 replacement light bulb lamp (CFQ26W/G24Q/827 LIGHT BULB / LAMP)
- ILC Replacement For NUVO LIGHTING, S6236 (S6236)
- Ilc Fluorescent Light Bulbs