Shop All LED Light Bulbs
Ilc
Replacement for Philips Fb32t8/tl741/alto LED Replacement replacement light bulb lamp
Mfr # FB32T8/TL741/ALTO LED REPLACEMENT PHILIPS
Zoro # G802816059
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 17
- Color Temperature 4100
Product Information
- Brand Ilc
- MFR # FB32T8/TL741/ALTO LED REPLACEMENT PHILIPS
- Zoro # G802816059
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 17 |
Color Temperature | 4100 |
Description
Replacement for Philips Fb32t8/tl741/alto LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger LED W/Ac/Dc - Pb - Red (75612)
- ILC Replacement for Triboro 649a Nasb, 2PK (649A NASB TRIBORO)
- SATCO 4W BT56 LED Light Bulb - Medium Base - Clear Finish (S22432)
- SATCO 18W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16435)
- ILC Replacement for Sylvania 21777 LED Replacement replacement light bulb lamp (21777 LED REPLACEMENT SYLVANIA)
- ILC Replacement for Eiko 31293104502 replacement light bulb lamp (31293104502 EIKO)
- ILC Replacement for Eiko 09623 replacement light bulb lamp (09623 EIKO)
- ILC Replacement for GE General Electric G.E 1835 RED LED Replacement replacement light bulb lamp (1835 RED LED REPLACEMENT GE GENERAL ELECTRIC G)
- ILC Replacement for Feit Electric Br40/dm/ledg2 replacement light bulb lamp, 4PK (BR40/DM/LEDG2 FEIT ELECTRIC)
- ILC Replacement for Halco A19fr11/827/omni/gu24/led replacement light bulb lamp, 2PK (A19FR11/827/OMNI/GU24/LED HALCO)
- SIGNIFY LED, 10 W, A19, Medium Screw (E26) (13.5A19/LED/930/FR/P/ND 4/1FB)
- Ilc LED Light Bulbs