Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS FB32T8/TL741/6
Mfr # FB32T8/TL741/6 PHILIPS
Zoro # G702796024
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 32
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # FB32T8/TL741/6 PHILIPS
- Zoro # G702796024
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 32 |
Bulb Color Temp. | 4100 |
Description
32 Watt G13 2 Pin Base MOL 22.50 Inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN LED Solar Rock Lights, Black, 4PK (50-21)
- ILC Replacement for PHILIPS PL-S5W/827/2P/ALTO (PL-S5W/827/2P/ALTO PHILIPS)
- MR BEAMS Wireless Motion LED Spotlight, PK3 (MB393)
- ILC Replacement for Osram Sylvania 35ar111/fl25 12V (41832fl) replacement light bulb lamp (35AR111/FL25 12V (41832FL) OSRAM SYLVANIA)
- ILC Replacement for Gardner Mx-360 32W replacement light bulb lamp (MX-360 32W GARDNER)
- ILC Replacement for Satco 23W Br38 CFL Reflector replacement light bulb lamp (23W BR38 CFL REFLECTOR SATCO)
- ILC Replacement for LIGHT BULB / LAMP F14T8/840 (F14T8/840 LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 20907 replacement light bulb lamp (20907 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp F30t8/cw/4 replacement light bulb lamp (F30T8/CW/4 LIGHT BULB / LAMP)
- ILC Victory Lighting 12W T4 6400k Circular Full Spectrum Bulb light bulb lamp (12W T4 6400K CIRCULAR FULL SPECTRUM BULB VICTORY)
- ILC Replacement for Philips F54t5/841/ho/alto-tf replacement light bulb lamp (F54T5/841/HO/ALTO-TF PHILIPS)
- Ilc Fluorescent Light Bulbs