Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS F34T12/ADV41/EW/ALTO REPLACED BY
Mfr # F34T12/ADV41/EW/ALTO REPLACED BY PHILIPS
Zoro # G002813728
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # F34T12/ADV41/EW/ALTO REPLACED BY PHILIPS
- Zoro # G002813728
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPERS PIT 141052 1 x 2 x 48 in. Grade Stake (PI3314121)
- KEYSTONE 75 Watt Low Voltage Transformer, KTET-75-1-SCP-DIM-HV-AL (KTET-75-1-SCP-DIM-HV-AL)
- ILC Replacement for Ballast Ul-806-slh-tc-p Ship (UL-806-SLH-TC-P SHIP)
- TERRACYCLE REGULATED WASTE Drum Dolly, Use with 330-010, 33-200-120 (55-470)
- ILC Replacement for GE General Electric G.E 41911 replacement light bulb lamp (41911 GE GENERAL ELECTRIC G.E)
- ILC Replacement for DAMAR F40CW/RS/WM REPLACED BY (F40CW/RS/WM REPLACED BY DAMAR)
- ILC Replacement for Athalon F32tbx/841/a/eco replacement light bulb lamp (F32TBX/841/A/ECO ATHALON)
- ILC Replacement for BUG Buster Bb-50 replacement light bulb lamp (BB-50 BUG BUSTER)
- ILC Replacement for PHILIPS F40CW/RS/EW/ALTO REPLACED BY (F40CW/RS/EW/ALTO REPLACED BY PHILIPS)
- ILC Replacement for Sylvania F20t12/cw/rp replacement light bulb lamp (F20T12/CW/RP SYLVANIA)
- ILC Replacement for Halco F17t8/tl835/alto replacement light bulb lamp (F17T8/TL835/ALTO HALCO)
- Ilc Fluorescent Light Bulbs