Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS F34/CW/RS/EW REPLACED BY
Mfr # F34/CW/RS/EW REPLACED BY PHILIPS
Zoro # G202768033
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # F34/CW/RS/EW REPLACED BY PHILIPS
- Zoro # G202768033
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE 4000 Lumen USB-C Rechargeable Flashlight (P20iX)
- SIGNIFY LED, 12 W, Tube, 4-Pin (GX24q) (12PL-C/T/COR/32H-840/IF14/P/4P/DIM 10/1)
- STREAMLIGHT Stinger Ds Led Rechargeable Flashlight W/ Piggyback Charger/Ac/D (STL75832)
- MR. LONGARM Changer Bulb Flood 3/4In Thrds (3001)
- ILC Replacement for Philips F24t5/841/ho replacement light bulb lamp (F24T5/841/HO PHILIPS)
- ILC Replacement for Sylvania Fo32/741/eco replacement light bulb lamp, 25PK (FO32/741/ECO SYLVANIA)
- ILC Replacement for Jesco Sl4-l20/41 replacement light bulb lamp (SL4-L20/41 JESCO)
- ILC Replacement for Osram Sylvania Dulux D/E 13w/27k replacement light bulb lamp (DULUX D/E 13W/27K OSRAM SYLVANIA)
- ILC Replacement for Verilux F15t8/vlx replacement light bulb lamp (F15T8/VLX VERILUX)
- ILC Replacement for Batteries AND Light Bulbs Cf7/ctf replacement light bulb lamp (CF7/CTF BATTERIES AND LIGHT BULBS)
- ILC Replacement for SYLVANIA F48T12/CW/HO/ECO (F48T12/CW/HO/ECO SYLVANIA)
- Ilc Fluorescent Light Bulbs