Shop All LED Light Bulbs
Ilc
Replacement for Philips F32t8/tl750/alto LED Replacement replacement light bulb lamp
Mfr # F32T8/TL750/ALTO LED REPLACEMENT PHILIPS
Zoro # G802815182
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 5000
- Wattage Equivalency 10
Product Information
- Brand Ilc
- MFR # F32T8/TL750/ALTO LED REPLACEMENT PHILIPS
- Zoro # G802815182
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 5000 |
Wattage Equivalency | 10 |
Description
Replacement for Philips F32t8/tl750/alto LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER Ledlenser H19R Signature, Bluetooth App Control, 4000 Lumens (880507)
- ILC Replacement For EIKO, DKDS615W105940DIM120 (DKDS-6-15W/10.5/940-DIM-120)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Damar 00973D (00973D)
- CURRENT GE LIGHTING 40W, B10 Incandescent Light Bulb (40BC)
- ILC Replacement GE General Electric G.E F32t8/sp41/u6/eco LED Replacement replacement light bulb lamp (F32T8/SP41/U6/ECO LED REPLACEMENT GE GENERAL EL)
- ILC Replacement for Bulbrite 776508 replacement light bulb lamp (776508 BULBRITE)
- ILC Replacement for GE General Electric G.E F32t8/spx35/eco2 LED Replacement replacement light bulb lamp (F32T8/SPX35/ECO2 LED REPLACEMENT GE GENERAL ELE)
- ILC Replacement for Damar 38796a replacement light bulb lamp (38796A DAMAR)
- ILC Sylvania Fb34/cw/6/ss/eco (fb40/cw/6/ss/eco) LED light bulb lamp (FB34/CW/6/SS/ECO (FB40/CW/6/SS/ECO) LED REPLACEM)
- ILC Replacement for Osram Sylvania 78634 replacement light bulb lamp (78634 OSRAM SYLVANIA)
- FEIT ELECTRIC LED, 12.2 W, A19, Medium Screw (E26), PK2 (OM75/950CA10K/2)
- Ilc LED Light Bulbs