Shop All LED Light Bulbs
Ilc
Replacement for Philips F32t8/tl741/alto LED Replacement replacement light bulb lamp
Mfr # F32T8/TL741/ALTO LED REPLACEMENT PHILIPS
Zoro # G102828813
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4100
- Wattage Equivalency 18
Product Information
- Brand Ilc
- MFR # F32T8/TL741/ALTO LED REPLACEMENT PHILIPS
- Zoro # G102828813
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4100 |
Wattage Equivalency | 18 |
Description
Replacement for Philips F32t8/tl741/alto LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Control Light Post Eye 1800W (758CTC-4)
- LUXRITE T8 LED Tube Light Bulbs 12W (25W Equivalent) 3 CCT Selectable 1560LM Type A+B G13 Base 4-Pack (LR34233-4PK)
- BULBRITE 25w Dimmable Clear B8 Torpedo 25mm Incandescent Lght Bulb Candelabra (E12) Bse, 2700K Warm Wht, 50PK (861985)
- ILC Replacement for Halco 107198 replacement light bulb lamp (107198 HALCO)
- ILC Replacement for CEC Industries 7532 Green LED Replacement replacement light bulb lamp (7532 GREEN LED REPLACEMENT CEC INDUSTRIES)
- ILC Replacement for Light Bulb / Lamp 100r/fl LED Replacement replacement light bulb lamp (100R/FL LED REPLACEMENT LIGHT BULB / LAMP)
- ILC Replacement for Bulbrite 776874 replacement light bulb lamp (776874 BULBRITE)
- ILC Replacement for Light Bulb / Lamp 28-6019-2 LED Replacement replacement light bulb lamp (28-6019-2 LED REPLACEMENT LIGHT BULB / LAMP)
- ILC Replacement For SATCO S12423 (S12423)
- ILC Replacement For SATCO S39907 LED HOT SELLING LED ITEMS 25PK (25PAK:WX-U9CL-7)
- LUXRITE T8 LED Tube Light Bulbs 11W (17W Equivalent) 1100LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34070-12PK)
- Ilc LED Light Bulbs