Shop All LED Light Bulbs
Ilc
Replacement for Philips F32t8/daylight/alto LED Replacement replacement light bulb lamp
Mfr # F32T8/DAYLIGHT/ALTO LED REPLACEMENT PHILIPS
Zoro # G502816120
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 18
- Color Temperature 6500
Product Information
- Brand Ilc
- MFR # F32T8/DAYLIGHT/ALTO LED REPLACEMENT PHILIPS
- Zoro # G502816120
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 18 |
Color Temperature | 6500 |
Description
Replacement for Philips F32t8/daylight/alto LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS Stakes Lawn Speed 5In (9130-99-5635)
- JUNO LIGHTING Recessed Trim, 6in, Hz Aluminum Reflector (27 HZWH)
- METALUX Led Strip 1L Unv 2100L 4K Non-Dim, 4' (4ST1L2040R)
- MAXXIMA BR40 LED Bulb Warm White 1500 Lumens (MLB-BR40200W)
- ILC Replacement for Osram Sylvania 74077 replacement light bulb lamp (74077 OSRAM SYLVANIA)
- ILC Replacement For BULBRITE, LED7ST1830KFIL2 (LED7ST18/30K/FIL/2)
- ILC Replacement for International Lighting Csb1237wc5-24v/25-dp-i replacement light bulb lamp (CSB1237WC5-24V/25-DP-I INTERNATIONAL LIGHTING)
- ILC Replacement For TCP LED12P30D30KFL (WW-Q85D-7)
- ILC Replacement for Bulbrite 776880 replacement light bulb lamp (776880 BULBRITE)
- ILC Replacement For SATCO S29446 (S29446)
- CURRENT T4 G9 LED Bulb Warm White 25 Watt Equivalence (93129000)
- Ilc LED Light Bulbs