Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips F30t8/sw/36 Inches replacement light bulb lamp
Mfr # F30T8/SW/36` PHILIPS
Zoro # G202814099
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 30
- Bulb Color Temp. 2700
Product Information
- Brand Ilc
- MFR # F30T8/SW/36` PHILIPS
- Zoro # G202814099
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 30 |
Bulb Color Temp. | 2700 |
Description
Replacement for Philips F30t8/sw/36 Inches replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 12W 48-Inch T8 LED, G13 Base, Dual Mode Hybrid Type A/B, 40K 1800L (S11976)
- ILC Replacement for Aquafine 17491-lm replacement light bulb lamp (17491-LM AQUAFINE)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 4000K Cool White Dimmable GU24 Base 16-Pack (LR21462-16PK)
- ILC Replacement for Aprilaire 90 replacement light bulb lamp (90 APRILAIRE)
- ILC Replacement for Athalon Plc15mm-22/27 Philips replacement light bulb lamp, 2PK (PLC15MM-22/27 PHILIPS ATHALON)
- ILC Replacement for Light Bulb / Lamp F14w/t5/850/eco replacement light bulb lamp (F14W/T5/850/ECO LIGHT BULB / LAMP)
- ILC Replacement for TCP 2r3014 replacement light bulb lamp (2R3014 TCP)
- ILC Replacement for Ottlite 24W Tube Replacement replacement light bulb lamp (24W TUBE REPLACEMENT OTTLITE)
- ILC Replacement for Philips Tl5c 22w/830 replacement light bulb lamp (TL5C 22W/830 PHILIPS)
- ILC Replacement for Ushio 3000396 replacement light bulb lamp, 25PK (3000396 USHIO)
- ILC Replacement for Philips 37902-4 replacement light bulb lamp, 12PK (37902-4 PHILIPS)
- Ilc Fluorescent Light Bulbs