Shop All LED Light Bulbs
Ilc
Replacement for Philips F25t8/tl735 LED Replacement replacement light bulb lamp
Mfr # F25T8/TL735 LED REPLACEMENT PHILIPS
Zoro # G802815007
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 10.5
- Color Temperature 3500
Product Information
- Brand Ilc
- MFR # F25T8/TL735 LED REPLACEMENT PHILIPS
- Zoro # G802815007
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 10.5 |
Color Temperature | 3500 |
Description
Replacement for Philips F25t8/tl735 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN ACCESS Main Access 131789 Color Changing LED Light - Ellipsis Ball (waterproof-floating) (131789)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 8" H (79014GT)
- ILC Replacement for GE General Electric G.E Q250par/fl30 replacement light bulb lamp (Q250PAR/FL30 GE GENERAL ELECTRIC G.E)
- EATON WIRING DEVICES Lampholder Interior Pull Chain (2982-BOX)
- ILC Replacement for Bulbrite 776559 replacement light bulb lamp (776559 BULBRITE)
- ILC Replacement for Eiko 10172 replacement light bulb lamp (10172 EIKO)
- ILC Replacement for Osram Sylvania Led12t8/l48/fg/850/sub/g6 replacement light bulb lamp (LED12T8/L48/FG/850/SUB/G6 OSRAM SYLVANIA)
- ILC Replacement for Plusrite Lho-4g12/6000k (cdl) Liquid LED replacement light bulb lamp (LHO-4G12/6000K (CDL) LIQUID LED PLUSRITE)
- ILC Replacement for Halco Jc1/830/omni/ip65/led replacement light bulb lamp (JC1/830/OMNI/IP65/LED HALCO)
- ILC Replacement for Halco F32t8/850/eco LED Replacement replacement light bulb lamp (F32T8/850/ECO LED REPLACEMENT HALCO)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 4000K Cool White Dimmable GU10 Base 6-Pack (LR21502-6PK)
- Ilc LED Light Bulbs