Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips El/a R30 15W replacement light bulb lamp
Mfr # EL/A R30 15W PHILIPS
Zoro # G702795966
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 16
- Watts 16
- Bulb Color Temp. 2700
Product Information
- Brand Ilc
- MFR # EL/A R30 15W PHILIPS
- Zoro # G702795966
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | R30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 16 |
Watts | 16 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Philips El/a R30 15W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT General Purpose Spotlight, LED, Yellow (44910)
- INNOVATIONS LIGHTING Small Bell Glass (G54)
- ILB GOLD Hid Sodium Ballast Ignitors, Replacement For Universal, M3927Ck-6Eu-F (M3927CK-6EU-F)
- SUNPERIAN BR40 LED Flood Light Bulbs 13W (85W Equivalent) 1400LM Dimmable E26 Base 12-Pack (SP34023-12PK)
- ILC Replacement for Furnlite Tf416 replacement light bulb lamp (TF416 FURNLITE)
- ILC Replacement for Damar Cfm18w/gx24q-2/827 replacement light bulb lamp (CFM18W/GX24Q-2/827 DAMAR)
- ILC Replacement for Philips Pl-c 15mm/28w/27 replacement light bulb lamp (PL-C 15MM/28W/27 PHILIPS)
- ILC Replacement for Grainger 4zy29 replacement light bulb lamp, 2PK (4ZY29 GRAINGER)
- ILC Replacement for Osram Sylvania Dulux D 13w/827 replacement light bulb lamp (DULUX D 13W/827 OSRAM SYLVANIA)
- ILC Replacement for Philips F40t12/cwsupreme/alto TG replacement light bulb lamp (F40T12/CWSUPREME/ALTO TG PHILIPS)
- ILC Replacement for GE General Electric G.E 97625 replacement light bulb lamp (97625 GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs