Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips El/a G25 T3 9W replacement light bulb lamp
Mfr # EL/A G25 T3 9W PHILIPS
Zoro # G402811959
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G25
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 9
- Watts 9
- Voltage 120
Product Information
- Brand Ilc
- MFR # EL/A G25 T3 9W PHILIPS
- Zoro # G402811959
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | G25 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 9 |
Watts | 9 |
Voltage | 120 |
Description
Replacement for Philips El/a G25 T3 9W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Flasher, 20A, 2 Terminals, 12VDC (NO.232)
- LUXRITE 12 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 14W 1120LM Dimmable (LR23291-1PK)
- CROUSE HINDS 100W Mercury Vapor 240V-AC Ballast (VMVCR1040)
- ETCON Flashlight, LED, Pocket, 100 lm (FL100)
- ILC Replacement for Zoro G1628065 replacement light bulb lamp, 2PK (G1628065 ZORO)
- ILC Replacement for Feit Electric Bpfml65/65 replacement light bulb lamp (BPFML65/65 FEIT ELECTRIC)
- ILC Replacement for Halco F24t5/841/ho/eco/ic replacement light bulb lamp (F24T5/841/HO/ECO/IC HALCO)
- ILC Replacement for Plusrite Fl24/t5/835/ho replacement light bulb lamp (FL24/T5/835/HO PLUSRITE)
- ILC Replacement for GE General Electric G.E 97573 replacement light bulb lamp (97573 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Lights OF America 2630b replacement light bulb lamp (2630B LIGHTS OF AMERICA)
- ILC Replacement for FEIT ELECTRIC F40CW/ES REPLACED BY (F40CW/ES REPLACED BY FEIT ELECTRIC)
- Ilc Fluorescent Light Bulbs