Shop All HID Light Bulbs
Ilc
Replacement for Philips Cdm70/t6/942 replacement light bulb lamp
Mfr # CDM70/T6/942 PHILIPS
Zoro # G202978760
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 70
- Bulb Shape T6
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Bulb Color Temp. 4000
Product Information
- Brand Ilc
- MFR # CDM70/T6/942 PHILIPS
- Zoro # G202978760
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 70 |
Bulb Shape | T6 |
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Bulb Color Temp. | 4000 |
Description
Replacement for Philips Cdm70/t6/942 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 0.96 watt 130V C7 Ceramic LED Pure White Bulb with Nickel Base 25 per Bag (XLEDSC7P-25)
- ILC Replacement for GE General Electric G.E Ge-454-mv-ps-n1 (GE-454-MV-PS-N1 GE GENERAL ELECTRIC G.E)
- SATCO 40 W B10 Incandescent - Clear - 2000 Hours - 300L - Medium Base - 120V - 2-Pack (S4740)
- HALO Recessed Retrofit Baffle 5 (LT560WH6930R)
- ILC Replacement for Damar M150w/u/bt28/ps/4k replacement light bulb lamp (M150W/U/BT28/PS/4K DAMAR)
- ILC Replacement for Carl Zeiss Axiophot 2 Xenon 75W replacement light bulb lamp (AXIOPHOT 2 XENON 75W CARL ZEISS)
- ILC Replacement for USHIO FST 12V-10W/C/XX (FST 12V-10W/C/XX USHIO)
- ILC Replacement for Green Energy Mp100/u/med/4k/edx17 replacement light bulb lamp (MP100/U/MED/4K/EDX17 GREEN ENERGY)
- ILC Replacement for AH Lighting Mh/70w/med replacement light bulb lamp (MH/70W/MED AH LIGHTING)
- ILC Replacement for Sylvania 64773 replacement light bulb lamp (64773 SYLVANIA)
- ILC Replacement for Venture Lighting MH 400w/u replacement light bulb lamp (MH 400W/U VENTURE LIGHTING)
- Ilc HID Light Bulbs