Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Philips Cdm20/tc/830 G8.5 replacement light bulb lamp
Mfr # CDM20/TC/830 G8.5 PHILIPS
Zoro # G402814158
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4.5
- Bulb Base Type G8.5 8.5MM CENTER TO CENTER
- Wattage Equivalency 20
- Watts 20
- Voltage 95
Product Information
- Brand Ilc
- MFR # CDM20/TC/830 G8.5 PHILIPS
- Zoro # G402814158
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T4.5 |
Bulb Base Type | G8.5 8.5MM CENTER TO CENTER |
Wattage Equivalency | 20 |
Watts | 20 |
Voltage | 95 |
Color Temperature | 3000 |
Description
Replacement for Philips Cdm20/tc/830 G8.5 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Narrow Section Molded Notch V-Belt, 3Vx710 (3VX710)
- DONALDSON P206300, CONNECTOR (P206300)
- DRAW-TITE 8,000# SQUARE SIDEWIND JACK W/DROP LEG (1400850383)
- LISLE Brake Gauge 8mm/.3150 (81920)
- ILC Replacement for Propper 199189 replacement light bulb lamp (199189 PROPPER)
- ILC Replacement for Brinkmann Legend 860-0420-0 Flashlight Light Bulb replacement light bulb lamp, 4PK (LEGEND 860-0420-0 FLASHLIGHT LIGHT BULB BRINKMANN)
- ILC Replacement For BATTERIES AND LIGHT BULBS 2162FESTOON AUTOMOTIVE INDICATOR LAMPS FESTOON 2PK (2PAK:WW-L98A-3)
- ILC Replacement For HONDA CIVIC L4 20L 410CCA TRUNK OR CARGO YEAR2016 GREEN LED REPLACEMENT (WW-Y9FQ-6)
- ILC Replacement Kichler Independence 12V 24.4 Watt Clear Landscape replacement light bulb lamp, 10PK (INDEPENDENCE 12V 24.4 WATT CLEAR LANDSCAPE KICHLE)
- ILC Replacement for Bausch & Lomb 31-31-42 replacement light bulb lamp (31-31-42 BAUSCH & LOMB)
- ILC Replacement for Damar 1383 20W 13V R-12 replacement light bulb lamp (1383 20W 13V R-12 DAMAR)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies