Shop All HID Light Bulbs
Ilc
Replacement for Philips C150s56/alto replacement light bulb lamp
Mfr # C150S56/ALTO PHILIPS
Zoro # G502977999
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape ED28
- Voltage 100
- Watts 150
- Bulb Color Temp. 2100
Product Information
- Brand Ilc
- MFR # C150S56/ALTO PHILIPS
- Zoro # G502977999
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | ED28 |
Voltage | 100 |
Watts | 150 |
Bulb Color Temp. | 2100 |
Description
Replacement for Philips C150s56/alto replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Tan Rechargeable 18650, 600 lm lm (88615)
- EXO LED Security Floodlight, 120v, 3000k (ML-2L3K-1-WH)
- COAST CUTLERY G32 Focusing Flashlight with Clip (20484)
- VISION-LUXO A Edge Mount Bracket, Gray (60001LG)
- ILC Replacement for Iwasaki 69623 replacement light bulb lamp (69623 IWASAKI)
- ILC Replacement for Sylvania 90par38/cap/spl/wfl50 130v replacement light bulb lamp (90PAR38/CAP/SPL/WFL50 130V SYLVANIA)
- ILC Replacement for Venture Lighting Ms250w/v/ps replacement light bulb lamp (MS250W/V/PS VENTURE LIGHTING)
- ILC Replacement for Kichler K10574clr replacement light bulb lamp (K10574CLR KICHLER)
- ILC Replacement for Regent Nh2000 replacement light bulb lamp (NH2000 REGENT)
- ILC Replacement for Carl Zeiss Axiophot 2 Xenon 75W replacement light bulb lamp (AXIOPHOT 2 XENON 75W CARL ZEISS)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MS400/U/PS)
- Ilc HID Light Bulbs