Shop All Halogen Light Bulbs
Ilc
Replacement for Philips Bc60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp
Mfr # BC60BT15/HAL/CL OUTLAWED, REPLACED BY PHILIPS
Zoro # G802937990
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape BT15
- Watts 53
- Voltage 120
Product Information
- Brand Ilc
- MFR # BC60BT15/HAL/CL OUTLAWED, REPLACED BY PHILIPS
- Zoro # G802937990
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | BT15 |
Watts | 53 |
Voltage | 120 |
Description
Replacement for Philips Bc60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED G25 E26 SW 40W 3PK (G2540W927CAFL3R)
- CURRENT Ge 15W Sw Fros A21 Bulb (93102867)
- FEIT ELECTRIC LED CYL E26 750W NAT LT (C15000/5K/LED)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29000LEDDLP-MBL-C)
- ILC Replacement for Philips Qt-8500 replacement light bulb lamp (QT-8500 PHILIPS)
- ILC Replacement for Burton Oc525ct 150 Watt Bulb replacement light bulb lamp (OC525CT 150 WATT BULB BURTON)
- ILC Replacement for Eiko Q500cl/mc-120v replacement light bulb lamp (Q500CL/MC-120V EIKO)
- ILC Replacement for Acti Super V Camera 1000 Watt replacement light bulb lamp (SUPER V CAMERA 1000 WATT ACTI)
- ILC Replacement for Smith Victor Sv-592 replacement light bulb lamp (SV-592 SMITH VICTOR)
- ILC Replacement for GE General Electric G.E 35ar111/fl24 replacement light bulb lamp (35AR111/FL24 GE GENERAL ELECTRIC G.E)
- FEIT ELECTRIC HALOGEN XENON WEDGE 18W (BP18XN-12/RP)
- Ilc Halogen Light Bulbs