Shop All HID Light Bulbs
Ilc
Replacement for Philips 72par38/evp/sp10 replacement light bulb lamp
Mfr # 72PAR38/EVP/SP10 PHILIPS
Zoro # G202812972
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 72
- Voltage 120
- Bulb Color Temp. 2900
- Bulb Shape PAR38
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Product Information
- Brand Ilc
- MFR # 72PAR38/EVP/SP10 PHILIPS
- Zoro # G202812972
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 72 |
Voltage | 120 |
Bulb Color Temp. | 2900 |
Bulb Shape | PAR38 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Philips 72par38/evp/sp10 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 40W Equivalent Warm White Light G25 Dimmable LED Half Chrome Light Bulb, 2PK (861425)
- PACIFIC HELMETS Industrial Mini Flashlight, LED, Yellow (09224)
- ILC Replacement for PHILIPS PL-S 13W/835 (PL-S 13W/835 PHILIPS)
- ALEDDRA G3 Emergency LED T8, 15W, 5000K, 4ft (LLT-4-EM-T8-G3-15W-50K)
- ILC Replacement for Philips Mhc50/u/mp/3k replacement light bulb lamp (MHC50/U/MP/3K PHILIPS)
- ILC Replacement For GE GENERAL ELECTRIC GE H38JA100DX (H38JA-100/DX)
- ILC Replacement for Damar 25323a replacement light bulb lamp (25323A DAMAR)
- ILC Replacement for GE General Electric G.E 43828 replacement light bulb lamp (43828 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E Lu35/med/eco replacement light bulb lamp (LU35/MED/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Scitex Fb700 replacement light bulb lamp (FB700 SCITEX)
- ILC Replacement for Lumapro 2v656 replacement light bulb lamp (2V656 LUMAPRO)
- Ilc HID Light Bulbs