Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 6834fo replacement light bulb lamp
Mfr # 6834FO PHILIPS
Zoro # G803225409
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3400
- Bulb Shape MR16
- Bulb Base Type GZ6.35 2-PIN
- Watts 100
- Voltage 12
Product Information
- Brand Ilc
- MFR # 6834FO PHILIPS
- Zoro # G803225409
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3400 |
Bulb Shape | MR16 |
Bulb Base Type | GZ6.35 2-PIN |
Watts | 100 |
Voltage | 12 |
Description
Replacement for Philips 6834fo replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Underhood Light Kit, BatteryIncl (DCL045B/DCB203)
- SUNLITE LED 22 In. Linkable Under Cabinet Fixture Plug-In, CCT 30K-50K, 50,000 Hour Life, ETL listed (53108-SU)
- STREAMLIGHT Penlight, Alkaline, Yellow, LED (66300)
- LITHONIA LIGHTING LED Linear Strip Light, 2895 lm (CLX L48 3000LM SEFRDLMVOLTGZ1040K80CRIWH)
- ILC Replacement for Ushio 1000848 replacement light bulb lamp, 2PK (1000848 USHIO)
- ILC Replacement for Eiko Gbf/fr replacement light bulb lamp (GBF/FR EIKO)
- ILC Replacement for Halco Jd250mc/120 replacement light bulb lamp (JD250MC/120 HALCO)
- ILC Replacement For HIKARI JD 120V 75W DC BA15D HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLJS-0)
- ILC Replacement for Rexim Rm-107 replacement light bulb lamp (RM-107 REXIM)
- ILC Replacement For EIKO 2450 (2450)
- ILC Replacement for Light Bulb / Lamp Ezx/d replacement light bulb lamp (EZX/D LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs