Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 6423 replacement light bulb lamp
Mfr # 6423 PHILIPS
Zoro # G103233944
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Base Type GZ6.35 2-PIN
- Bulb Color Temp. 3350
- Watts 150
- Voltage 15
Product Information
- Brand Ilc
- MFR # 6423 PHILIPS
- Zoro # G103233944
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Bulb Base Type | GZ6.35 2-PIN |
Bulb Color Temp. | 3350 |
Watts | 150 |
Voltage | 15 |
Description
Replacement for Philips 6423 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-c 26w/835/4p replacement light bulb lamp (PL-C 26W/835/4P PHILIPS)
- CURRENT GE LIGHTING 60W, A19 Incandescent Light Bulb (60A/SPK)
- ELCO LIGHTING 6 Compact Fluorescent Vertical IC Downlight" (EL27HE13ICA)
- FEIT ELECTRIC LED, 2.3 W, T4, 2-Pin (G8) (BP25G8/830/LED)
- ILC Replacement for Light Bulb / Lamp 41613ge replacement light bulb lamp (41613GE LIGHT BULB / LAMP)
- ILC Replacement for Halco Hp16nfl60/120 replacement light bulb lamp (HP16NFL60/120 HALCO)
- ILC Replacement for Focus Fl-69-sp replacement light bulb lamp (FL-69-SP FOCUS)
- ILC Replacement for GE General Electric G.E 75par30/h/fl25/rvl 120v replacement light bulb lamp (75PAR30/H/FL25/RVL 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Zoro 2v616 replacement light bulb lamp (2V616 ZORO)
- ILC Replacement for Light Bulb / Lamp Q1m/t3/4cl/p2/7-240v replacement light bulb lamp (Q1M/T3/4CL/P2/7-240V LIGHT BULB / LAMP)
- ILC Replacement for Hikari Jdd-130v/50w E26 T10 replacement light bulb lamp (JDD-130V/50W E26 T10 HIKARI)
- Ilc Halogen Light Bulbs