Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 60par38/hal/fl25 130v replacement light bulb lamp
Mfr # 60PAR38/HAL/FL25 130V PHILIPS
Zoro # G802955697
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 130
- Bulb Shape PAR38
- Watts 60
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Product Information
- Brand Ilc
- MFR # 60PAR38/HAL/FL25 130V PHILIPS
- Zoro # G802955697
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 130 |
Bulb Shape | PAR38 |
Watts | 60 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Philips 60par38/hal/fl25 130v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 43a19/ev replacement light bulb lamp, 4PK (43A19/EV PHILIPS)
- SATCO 50 W R20 Incandescent - Blue - 2000 Hours - Medium Base - 130V (S3202)
- FENIX LIGHTING Industrial Handheld Flashlight, LED (E35R)
- SIGNIFY T5 Fluorescent 40Pk (F14T5/841)
- ILC Replacement for Pavelle 400 Color Head replacement light bulb lamp (400 COLOR HEAD PAVELLE)
- ILC Replacement for LIGHT BULB / LAMP 20MR16/36/FL-12V (20MR16/36/FL-12V LIGHT BULB / LAMP)
- ILC Replacement for Hikari JC 24V 40W E11 replacement light bulb lamp (JC 24V 40W E11 HIKARI)
- ILC Replacement for AH Lighting Jcd20/g8 replacement light bulb lamp, 4PK (JCD20/G8 AH LIGHTING)
- ILC Replacement for Ushio 1000988 replacement light bulb lamp (1000988 USHIO)
- ILC Replacement for Light Bulb / Lamp M60 71W 12V Mr16 SP replacement light bulb lamp, 2PK (M60 71W 12V MR16 SP LIGHT BULB / LAMP)
- ILC Replacement for Mavig 185480 replacement light bulb lamp, 2PK (185480 MAVIG)
- Ilc Halogen Light Bulbs