Shop All LED Light Bulbs
Ilc
Replacement for Philips 50par20/hal/fl/ll LED Replacement replacement light bulb lamp
Mfr # 50PAR20/HAL/FL/LL LED REPLACEMENT PHILIPS
Zoro # G802817995
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR20
- Voltage 120
- Watts 7
- Wattage Equivalency 7
Product Information
- Brand Ilc
- MFR # 50PAR20/HAL/FL/LL LED REPLACEMENT PHILIPS
- Zoro # G802817995
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR20 |
Voltage | 120 |
Watts | 7 |
Wattage Equivalency | 7 |
Color Temperature | 3000 |
Description
Replacement for Philips 50par20/hal/fl/ll LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Mhc100/c/u/mp/3k replacement light bulb lamp (MHC100/C/U/MP/3K PHILIPS)
- ILC Replacement for Damar 300par56nsp 120v replacement light bulb lamp (300PAR56NSP 120V DAMAR)
- FEIT ELECTRIC LED S11 E26 SW 7.5W (BP71/2S/827/LED)
- ATLITE - EMERGENCY Ny Inc Emer Light, 2 Heads, 6 V, 18W, Wh (6REL18)
- ILC Replacement For BATTERIES AND LIGHT BULBS LED4WPAR16GU10 LED BASE TYPE GU10 TWIST LOCK 10PK (10PAK:WW-LSL2-6)
- ILC Replacement For SATCO S11383 (S11383)
- ILC Replacement for Bulbrite 772710 replacement light bulb lamp (772710 BULBRITE)
- ILC Replacement For SUBZERO 7006999 LED REPLACEMENT LED BASE TYPE E26 2PK (2PAK:WX-SL1Q-1)
- ILC Replacement for Osram Sylvania Fb40/d41/6 LED Replacement replacement light bulb lamp (FB40/D41/6 LED REPLACEMENT OSRAM SYLVANIA)
- ILC Replacement for Allen Bradley 800tn320-w replacement light bulb lamp (800TN320-W ALLEN BRADLEY)
- BULBRITE 75 - Watt Equivalent A19 Dimmable Medium Screw LED Light Bulb Warm White Light 2700K , 4PK (862829)
- Ilc LED Light Bulbs