Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 50mr16/sp10 EXT replacement light bulb lamp
Mfr # 50MR16/SP10 EXT PHILIPS
Zoro # G603232218
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 50
- Bulb Color Temp. 3050
- Bulb Shape MR16
- Voltage 12
Product Information
- Brand Ilc
- MFR # 50MR16/SP10 EXT PHILIPS
- Zoro # G603232218
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 50 |
Bulb Color Temp. | 3050 |
Bulb Shape | MR16 |
Voltage | 12 |
Description
Replacement for Philips 50mr16/sp10 EXT replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Incandescent Lamp, BR40 Bulb Shape, 250W (250BR40/1 120V 4/1 TP)
- ILC Replacement for Hatch Lighting Hl432ris/12/w-bp (HL432RIS/12/W-BP HATCH LIGHTING)
- LITHONIA LIGHTING Lamp (ELP L183)
- ILC Replacement for Osram Sylvania 93609 replacement light bulb lamp (93609 OSRAM SYLVANIA)
- ILC Replacement for Plusrite 50par30ln/sp/120 - Long Neck replacement light bulb lamp (50PAR30LN/SP/120 - LONG NECK PLUSRITE)
- ILC Replacement for Sunpak 3001 replacement light bulb lamp (3001 SUNPAK)
- ILC Replacement for Damar Jcrm24v10w/cg 10W 24V Mr11 replacement light bulb lamp (JCRM24V10W/CG 10W 24V MR11 DAMAR)
- ILC Replacement for Super Vision Sv750 replacement light bulb lamp, 2PK (SV750 SUPER VISION)
- ILC Replacement for Altman GC replacement light bulb lamp (GC ALTMAN)
- ILC Replacement for Plusrite Jcd20/cl/g8s 120v replacement light bulb lamp, 2PK (JCD20/CL/G8S 120V PLUSRITE)
- ILC Replacement for Osram Sylvania 54263 replacement light bulb lamp (54263 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs