Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Philips 500par56q/wfl 120v replacement light bulb lamp
Mfr # 500PAR56Q/WFL 120V PHILIPS
Zoro # G103027925
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR56
- Bulb Base Type GX16D MOGUL END PRONG
- Wattage Equivalency 500
- Watts 500
- Voltage 120
Product Information
- Brand Ilc
- MFR # 500PAR56Q/WFL 120V PHILIPS
- Zoro # G103027925
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | PAR56 |
Bulb Base Type | GX16D MOGUL END PRONG |
Wattage Equivalency | 500 |
Watts | 500 |
Voltage | 120 |
Description
Replacement for Philips 500par56q/wfl 120v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 5-5/32 x 8-9/32 In (PT9176)
- SEA DOG Hatch Spring-S/S 8-3/4", #321660-1 (321660-1)
- SPEC-D TUNING Dodge Ram Left Towing Mirror Power Heated- Chrome 13-19 (RMV-RAM13CHP-FS-L)
- DENSO Oxygen Sensor, 234-4251 (234-4251)
- ILC Replacement for Lincoln MKS Year 2013 FOG Light replacement light bulb lamp (MKS YEAR 2013 FOG LIGHT LINCOLN)
- ILC Replacement For WAGNER H9406 (H9406)
- ILC Replacement For LIGHT BULB LAMP 6014 INCANDESCENT PAR BR PAR56 6PK (6PAK:WW-2XHL-9)
- ILC Replacement For SATURN ION YEAR 2007 BRAKE LIGHT AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-HV13-5)
- ILC Replacement for Damar 684-24 40W 28V Grimes (7079) replacement light bulb lamp (684-24 40W 28V GRIMES (7079) DAMAR)
- ILC Replacement for Hella Marine 8GM 002 091-131 replacement light bulb lamp, 10PK (8GM 002 091-131 HELLA MARINE)
- CIRCUITRON Circuitron CIR9202 OS2 Opto-Sensors PKG2 (CIR9202)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies