Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 45par16/hal/sp10 replacement light bulb lamp
Mfr # 45PAR16/HAL/SP10 PHILIPS
Zoro # G702978086
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 45
- Bulb Shape PAR16
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
Product Information
- Brand Ilc
- MFR # 45PAR16/HAL/SP10 PHILIPS
- Zoro # G702978086
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 45 |
Bulb Shape | PAR16 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Description
Replacement for Philips 45par16/hal/sp10 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9W T2 LED Light Bulb - Candelabra Base - White Finish (S7361)
- ILC Replacement For EIKO, VTS7CS40KU (VTS-7CS-40K-U)
- ILC Replacement for Lights OF America 9166b replacement light bulb lamp (9166B LIGHTS OF AMERICA)
- CURRENT Ge2Pk40W Clr Globe Lamp (31109)
- ILC Replacement for ECE H11 replacement light bulb lamp (H11 ECE)
- ILC Replacement for Halco Hp16nfl60/120 replacement light bulb lamp (HP16NFL60/120 HALCO)
- ILC Replacement for Light Bulb / Lamp Mr11c 12V 10W replacement light bulb lamp (MR11C 12V 10W LIGHT BULB / LAMP)
- ILC Replacement for Damar Bab/cg/frost 20W 12V replacement light bulb lamp (BAB/CG/FROST 20W 12V DAMAR)
- ILC Replacement for AH Lighting Jdr/75/e17 replacement light bulb lamp (JDR/75/E17 AH LIGHTING)
- ILC Replacement for GE General Electric G.E 41668 replacement light bulb lamp (41668 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S2201 replacement light bulb lamp (S2201 SATCO)
- Ilc Halogen Light Bulbs