Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 410207 replacement light bulb lamp
Mfr # 410207 PHILIPS
Zoro # G903020959
original price:
$20.25
5% off
new price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Color Temp. 3300
- Bulb Shape T4
- Watts 150
Product Information
- Brand Ilc
- MFR # 410207 PHILIPS
- Zoro # G903020959
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 24 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Bulb Color Temp. | 3300 |
Bulb Shape | T4 |
Watts | 150 |
Description
Replacement for Philips 410207 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40DX ALTO 30PK)
- WESTEK UNDER CBNT LED WH 400L (CTRO2-L16W)
- MAXLITE Downlight, 6", CCT Selectable, 120-347V (RCF610WCSDW)
- ILC Replacement for Athalon F27bx/spx35/rs replacement light bulb lamp (F27BX/SPX35/RS ATHALON)
- ILC Replacement for Satco S4675 replacement light bulb lamp (S4675 SATCO)
- ILC Replacement for Canon Wg1-0453-000 Stepper Alignment Lamp replacement light bulb lamp (WG1-0453-000 STEPPER ALIGNMENT LAMP CANON)
- ILC Replacement For GE GENERAL ELECTRIC GE Q500DC (WW-1YYK-2)
- ILC Replacement for Carl Zeiss Axiovert 100 Halogen replacement light bulb lamp (AXIOVERT 100 HALOGEN CARL ZEISS)
- ILC Replacement for Smith Victor Sv-592 replacement light bulb lamp (SV-592 SMITH VICTOR)
- ILC Replacement for Zoro 2v265 replacement light bulb lamp (2V265 ZORO)
- WESTINGHOUSE Bulb Halgn T4 40W (0485500)
- Ilc Halogen Light Bulbs