Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 250q/cl/dc ESS replacement light bulb lamp
Mfr # 250Q/CL/DC ESS PHILIPS
Zoro # G103226151
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Watts 250
- Bulb Shape T4
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Voltage 120
Product Information
- Brand Ilc
- MFR # 250Q/CL/DC ESS PHILIPS
- Zoro # G103226151
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Watts | 250 |
Bulb Shape | T4 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Voltage | 120 |
Description
Replacement for Philips 250q/cl/dc ESS replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Polycarbonate Outdoor Med 1-Light Wall Lantern, 60W, White (P5844-30)
- ELK HOME Catana 32'' WideLED Pendant - Matte Black (85086/LED)
- LITHONIA LIGHTING LED Strip Light, 4000 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 40K 80CRI)
- EKENA MILLWORK Dijon Wood Fretwork Pierced Ceiling Medallion, Birch, 22"OD x 7 1/8"ID x 3/8"T (CMWP22X22X0375DIBI)
- ILC Replacement for Osram Sylvania 64265 HLX replacement light bulb lamp (64265 HLX OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Jc12v-10w/ba9s replacement light bulb lamp (JC12V-10W/BA9S LIGHT BULB / LAMP)
- ILC Replacement for Damar Bab/cg/orange 20W 12V replacement light bulb lamp (BAB/CG/ORANGE 20W 12V DAMAR)
- ILC Replacement for Damar 150par38qfl/33 120v Outlawed NEW 120w replacement light bulb lamp (150PAR38QFL/33 120V OUTLAWED NEW 120W DAMAR)
- ILC Replacement For USHIO FFT (WW-5REF-3)
- ILC Replacement for Light Bulb / Lamp 60/par38/fl/120v replacement light bulb lamp (60/PAR38/FL/120V LIGHT BULB / LAMP)
- ILC Replacement for Sylvania ESB 64250 HLX replacement light bulb lamp (ESB 64250 HLX SYLVANIA)
- Ilc Halogen Light Bulbs