Shop All Incandescent Light Bulbs
Ilc
Replacement for Philips 20t6-1/2dc replacement light bulb lamp 2 Pack
Mfr # 20T6-1/2DC PHILIPS
Zoro # G102977481
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6.5
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 20
- Voltage 130
Product Information
- Brand Ilc
- MFR # 20T6-1/2DC PHILIPS
- Zoro # G102977481
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T6.5 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 20 |
Voltage | 130 |
Description
Replacement for Philips 20t6-1/2dc replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK GRY LED Track Light (LPL704RC)
- BAYCO BAYCO Work Light Lamp (SL-513-BULB)
- SATCO 40 W S11N Incandescent - Clear - 1500 Hours - 370L - Intermediate Base - 120V - Carded (S3729)
- CREE Surface Mount Kit, For CR22 Troffers (SMK-CR22)
- ILC Replacement For SUBZERO 7006999 (7006999)
- ILC Replacement for GE General Electric G.E 75a/rs/stg-tp6 replacement light bulb lamp (75A/RS/STG-TP6 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 40330 replacement light bulb lamp (40330 GE GENERAL ELECTRIC G.E)
- ILC Replacement for SLI Sylvania Lighting G64 T5 L 75W Single PIN replacement light bulb lamp, 2PK (G64 T5 L 75W SINGLE PIN SLI SYLVANIA LIGHTING)
- ILC Replacement for Hama 3616 replacement light bulb lamp (3616 HAMA)
- ILC Replacement for Philips 100a21 120-130v replacement light bulb lamp (100A21 120-130V PHILIPS)
- ILC Replacement for Satco S3601 replacement light bulb lamp, 2PK (S3601 SATCO)
- Ilc Incandescent Light Bulbs