Shop All Incandescent Light Bulbs
Ilc
Replacement for Philips 200br/fl 120v replacement light bulb lamp
Mfr # 200BR/FL 120V PHILIPS
Zoro # G603028002
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BR40
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 200
- Voltage 120
Product Information
- Brand Ilc
- MFR # 200BR/FL 120V PHILIPS
- Zoro # G603028002
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | BR40 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 200 |
Voltage | 120 |
Description
Replacement for Philips 200br/fl 120v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/835/2P/ALTO)
- SOUTHWIRE Work Light, Corded, 5000lm, LED (CSW5X1)
- ILC Replacement for Synergetic Flytrap Professional replacement light bulb lamp (FLYTRAP PROFESSIONAL SYNERGETIC)
- FULHAM FIREHORSE CC LED PD, 40W, Univ, 250-1050mA, 0-10V (T1M1UNV105P-40E)
- ILC Replacement for Sylvania 25r14n 120v replacement light bulb lamp (25R14N 120V SYLVANIA)
- ILC Replacement for Sta-rite 05086-0050 replacement light bulb lamp (05086-0050 STA-RITE)
- ILC Replacement For Maglite Mini Maglite 2-Cell Aa Light Bulb Lamp 4 Pack (4PAK:WX-QXVK-0)
- ILC Replacement for Star Warning 400a 12 Volt replacement light bulb lamp (400A 12 VOLT STAR WARNING)
- ILC Replacement for Damar 01369c replacement light bulb lamp, 4PK (01369C DAMAR)
- ILC Replacement for PQL 60g25/clear replacement light bulb lamp (60G25/CLEAR PQL)
- GE LAMPS GE LIGHTING 15W, T7 Incandescent Light Bulb (15T7C)
- Ilc Incandescent Light Bulbs