Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 175par38/heat 120v replacement light bulb lamp
Mfr # 175PAR38/HEAT 120V PHILIPS
Zoro # G603028262
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 SKIRTED -1.5" METAL SKIRT
- Voltage 120
- Watts 175
- Bulb Shape PAR38
Product Information
- Brand Ilc
- MFR # 175PAR38/HEAT 120V PHILIPS
- Zoro # G603028262
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E26 SKIRTED -1.5" METAL SKIRT |
Voltage | 120 |
Watts | 175 |
Bulb Shape | PAR38 |
Description
Replacement for Philips 175par38/heat 120v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Ge-240-rs-mv-n (GE-240-RS-MV-N GE GENERAL ELECTRIC G.E)
- METALUX Hbi-454T5-N-Unv-Eht1-U (HBI454HT5)
- ILC Replacement For VERILUX CFS26GU24VLX (WW-8322-5)
- TOPAZ ELECTRIC Topaz Electric SDL6-15-940-D-28 5W LED Disck Light 4000K (SDL6/15/940/D-28)
- ILC Replacement for Eiko 49544 replacement light bulb lamp (49544 EIKO)
- ILC Replacement for Osram Sylvania UPC 046135138539 replacement light bulb lamp (UPC 046135138539 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 44860/fl replacement light bulb lamp (44860/FL OSRAM SYLVANIA)
- ILC Replacement for Sylvania 6.6a 64382 Hlx-a 200-15 Pk30d replacement light bulb lamp (6.6A 64382 HLX-A 200-15 PK30D SYLVANIA)
- ILC Replacement for Iwasaki Jt1047 replacement light bulb lamp (JT1047 IWASAKI)
- ILC Replacement for Electrix 439 replacement light bulb lamp (439 ELECTRIX)
- ILC Replacement for Osram Sylvania 64638 HLX replacement light bulb lamp (64638 HLX OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs