Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 150q/cl/dc ETC replacement light bulb lamp
Mfr # 150Q/CL/DC ETC PHILIPS
Zoro # G003225827
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 150
- Voltage 120
- Bulb Shape T4
- Bulb Color Temp. 3000
Product Information
- Brand Ilc
- MFR # 150Q/CL/DC ETC PHILIPS
- Zoro # G003225827
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 150 |
Voltage | 120 |
Bulb Shape | T4 |
Bulb Color Temp. | 3000 |
Description
Replacement for Philips 150q/cl/dc ETC replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Work Light Fixture 150-Watt Temporary Hi (K5150)
- ELCO LIGHTING 3 New Construction Dedicated LED IC Airtight Housing" (EL390ICA-EM5)
- DESIGNERS FOUNTAIN Carmine 21in 3-Light Matte Black Modern Indoor Vanity Light with Etched Glass Shades (D239M-3B-MB)
- ARMATRON/FLOWTRON OUTDOOR PROD 40W BULB FOR BK40D (BF-190)
- ILC Replacement for Ushio Jc6v-30w-ush10 replacement light bulb lamp (JC6V-30W-USH10)
- ILC Replacement for Light Bulb / Lamp Jcr120v300w/elh replacement light bulb lamp (JCR120V300W/ELH LIGHT BULB / LAMP)
- ILC Replacement for Hella 78159 replacement light bulb lamp (78159 HELLA)
- ILC Replacement for Osram Sylvania 64445 Halogen replacement light bulb lamp, 2PK (64445 HALOGEN OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E Q50mr16/c/fl40 replacement light bulb lamp (Q50MR16/C/FL40 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko Ext-fg-24v replacement light bulb lamp (EXT-FG-24V EIKO)
- ILC Replacement for Apollo St-3000 replacement light bulb lamp (ST-3000 APOLLO)
- Ilc Halogen Light Bulbs