Shop All LED Light Bulbs
Ilc
Replacement for Philips 12t8/48-5000 IF 10/1 TAA replacement light bulb lamp
Mfr # 12T8/48-5000 IF 10/1 TAA PHILIPS
Zoro # G402815636
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 5000
- Wattage Equivalency 15
Product Information
- Brand Ilc
- MFR # 12T8/48-5000 IF 10/1 TAA PHILIPS
- Zoro # G402815636
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 5000 |
Wattage Equivalency | 15 |
Description
Replacement for Philips 12t8/48-5000 IF 10/1 TAA replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15W LED Gimbaled Downlight 6 in. - RGB & Tunable White - Round Starfish IOT - White 1200L 120-277V (S11295)
- PROGRESS LIGHTING Resort 1-Light 8.5" Post Lantern, 100 W, Aged Copper (P6404-122)
- ENERGIZER Led Flashlight Recharge (RCL1FN2WR)
- SYLVANIA HID ED37 E39 WHT 400W (64036)
- ILC Replacement for Green Creative 40758 replacement light bulb lamp (40758 GREEN CREATIVE)
- ILC Replacement for Westinghouse 03630 Warm White LED Replacement replacement light bulb lamp (03630 WARM WHITE LED REPLACEMENT WESTINGHOUSE)
- ILC Replacement for Satco 12a19/led/2700k/1100l/120v/d replacement light bulb lamp (12A19/LED/2700K/1100L/120V/D SATCO)
- ILC Replacement for Miniature Lamp 1835 RED LED Replacement replacement light bulb lamp (1835 RED LED REPLACEMENT MINIATURE LAMP)
- ILC Replacement for Athalon 7mr16/840nfl25 replacement light bulb lamp (7MR16/840NFL25 ATHALON)
- ILC Replacement for Bulbrite 776506 replacement light bulb lamp (776506 BULBRITE)
- SIGNIFY LED, 16 W, A19, Medium Screw (E26) (16A19/PER/930/P/E26/DIM 6/1FB T20)
- Ilc LED Light Bulbs