Shop All Incandescent Light Bulbs
Ilc
Replacement for Philips 12748 replacement light bulb lamp
Mfr # 12748 PHILIPS
Zoro # G502946421
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S11
- Bulb Base Type BA20D DOUBLE CONTACT BAYONET 20MM DIAMETER
- Watts 45
- Voltage 12
Product Information
- Brand Ilc
- MFR # 12748 PHILIPS
- Zoro # G502946421
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S11 |
Bulb Base Type | BA20D DOUBLE CONTACT BAYONET 20MM DIAMETER |
Watts | 45 |
Voltage | 12 |
Description
Replacement for Philips 12748 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL K Tool International Cree LED XML Rechargeable Flashlight700 Lumen (KTI73369)
- ILC Replacement for Osram Sylvania O-54432 replacement light bulb lamp (O-54432 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Qh1200t3/cl 144 replacement light bulb lamp (QH1200T3/CL 144 LIGHT BULB / LAMP)
- SATCO 10.5W T8 LED 4Ft 35K G13 50K Hours 1700L Type B BBP 1/2 End Wiring (S11961)
- ILC Replacement for Light Bulb / Lamp 150/99 replacement light bulb lamp (150/99 LIGHT BULB / LAMP)
- ILC Replacement for Patlite Lmp-0094 replacement light bulb lamp, 10PK (LMP-0094 PATLITE)
- ILC Replacement for Bulbrite 144024 replacement light bulb lamp (144024 BULBRITE)
- ILC Replacement for GE General Electric G.E 97492 replacement light bulb lamp, 4PK (97492 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 500 130v replacement light bulb lamp (500 130V PHILIPS)
- ILC Replacement for Crouse Hinds 10047-2445 replacement light bulb lamp (10047-2445 CROUSE HINDS)
- CELEBRATIONS Stay Shine Incandescent Mini Clear/Warm White 100 ct String Christmas Lights 33 ft. (44793-71)
- Ilc Incandescent Light Bulbs