Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Philips 12620c1 replacement light bulb lamp
Mfr # 12620C1 PHILIPS
Zoro # G502823142
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G12
- Bulb Base Type P45T
- Wattage Equivalency 45
- Watts 45
- Voltage 12
Product Information
- Brand Ilc
- MFR # 12620C1 PHILIPS
- Zoro # G502823142
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | G12 |
Bulb Base Type | P45T |
Wattage Equivalency | 45 |
Watts | 45 |
Voltage | 12 |
Description
Replacement for Philips 12620c1 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Strion Piggyback Charger (74115)
- WIX FILTERS Wix 51516Xp Engine Oil Filter (51516XP)
- CTR Suspension Stabilizer Bar Link, CL0120 (CL0120)
- WIX FILTERS Spin-On Style, Full Flow Paper Media, With 8-11 PSI Bypass Valve, Without Removal Nut (51515R)
- ILC Replacement for Lumapro 2fmr1 replacement light bulb lamp, 10PK (2FMR1 LUMAPRO)
- ILC Replacement for AMERICAN OPTICAL 1036 (1036 AMERICAN OPTICAL)
- ILC Replacement for Mitsubishi Mt372d Tractor Light replacement light bulb lamp (MT372D TRACTOR LIGHT MITSUBISHI)
- ILC Replacement for National Stock Number NSN 6240-00-910-3282 replacement light bulb lamp (6240-00-910-3282 NATIONAL STOCK NUMBER NSN)
- ILC Replacement for Plusrite 3304 replacement light bulb lamp (3304 PLUSRITE)
- ILC Replacement for Halco Jcd20/g8 replacement light bulb lamp, 2PK (JCD20/G8 HALCO)
- RACE SPORT 2.4In (60Mm) Led Rgb Multi-Color Universal Halo Kit Pr (RS-60MM-RGB)
- Ilc Automotive Lighting