Shop All HID Light Bulbs
Ilc
Replacement for PEC Xo140030xf replacement light bulb lamp
Mfr # XO140030XF PEC
Zoro # G402769014
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 3
- Bulb Color Temp. 2800
- Bulb Base Type SV8.5-8 FESTOON CAP
- Bulb Shape T3.25
- Voltage 12
Product Information
- Brand Ilc
- MFR # XO140030XF PEC
- Zoro # G402769014
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 3 |
Bulb Color Temp. | 2800 |
Bulb Base Type | SV8.5-8 FESTOON CAP |
Bulb Shape | T3.25 |
Voltage | 12 |
Description
Replacement for PEC Xo140030xf replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE 12in. LED Slim Square Recessed Light, 24W (SSL12-MCT5)
- COMPONENT HARDWARE Recessed Mount 53W Warm White Strip LED (LED-L82-RF1040-50W)
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8308)
- SATCO 3-Watt B11 LED - Frosted - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21818)
- ILC Replacement for Stryker 220-201-000 Lamp & Module (220-201-000 LAMP & MODULE STRYKER)
- ILC Replacement for GE General Electric G.E Lu100/eco/nc replacement light bulb lamp (LU100/ECO/NC GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E Mvr400/hor/bt28 replacement light bulb lamp (MVR400/HOR/BT28 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Clay Paky Golden Scan 3 575 replacement light bulb lamp (GOLDEN SCAN 3 575 CLAY PAKY)
- ILC Replacement for Howard Mh1500/hbu replacement light bulb lamp (MH1500/HBU HOWARD)
- ILC Replacement for SLI Sylvania Lighting H39kc-175/dx/mog replacement light bulb lamp (H39KC-175/DX/MOG SLI SYLVANIA LIGHTING)
- ILC Replacement For GE GENERAL ELECTRIC GE H38JA100DX (H38JA-100/DX)
- Ilc HID Light Bulbs