Shop All HID Light Bulbs
Ilc
Replacement for PEC T2-1/4 12V 8W replacement light bulb lamp
Mfr # T2-1/4 12V 8W PEC
Zoro # G702767994
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Color Temp. 2800
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Voltage 12
- Watts 8
Product Information
- Brand Ilc
- MFR # T2-1/4 12V 8W PEC
- Zoro # G702767994
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T3 |
Bulb Color Temp. | 2800 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Voltage | 12 |
Watts | 8 |
Description
Replacement for PEC T2-1/4 12V 8W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Longstar Fe-us-55w/50k replacement light bulb lamp (FE-US-55W/50K LONGSTAR)
- DIODE LED 100 LED Tape Light, 24V, 3500K, 100 ft. Spool (DI-24V-BLBSC1-35-100)
- ILC Replacement for GE General Electric G.E Gec242-mvps-3w (GEC242-MVPS-3W GE GENERAL ELECTRIC G.E)
- WESTGATE T8-EZ3-4FT-18W-50K-C4FT. T8-EZ3 LED TUBE LAMPS, PK 12 (T8-EZ3-4FT-18W-50K-C)
- ILC Replacement for Lumapro 4lv87 replacement light bulb lamp (4LV87 LUMAPRO)
- ILC Replacement for Green Energy 10464-gel replacement light bulb lamp (10464-GEL GREEN ENERGY)
- ILC Replacement for Sylvania Mc39t6/u/g12/830/pb replacement light bulb lamp (MC39T6/U/G12/830/PB SYLVANIA)
- ILC Replacement for Osram Sylvania 67512 replacement light bulb lamp (67512 OSRAM SYLVANIA)
- ILC Replacement for Sylvania Mc150t7.5/u/g12/940 PB replacement light bulb lamp (MC150T7.5/U/G12/940 PB SYLVANIA)
- ILC Replacement for Kichler 17025 replacement light bulb lamp (17025 KICHLER)
- ILC Replacement for Philips Mp400/bu/ps replacement light bulb lamp (MP400/BU/PS PHILIPS)
- Ilc HID Light Bulbs