Shop All Halogen Light Bulbs
Ilc
Replacement for PEC Jc10 12V Clear G4 replacement light bulb lamp
Mfr # JC10 12V CLEAR G4 PEC
Zoro # G402978676
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2800
- Voltage 12
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape T3
- Watts 10
Product Information
- Brand Ilc
- MFR # JC10 12V CLEAR G4 PEC
- Zoro # G402978676
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2800 |
Voltage | 12 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | T3 |
Watts | 10 |
Description
Replacement for PEC Jc10 12V Clear G4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BULBRITE, SP381825D83003 (SP38-18-25D-830-03)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/850/ALTO)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R500 BL)
- ILC Replacement for Whelen Engineering Mc100hi replacement light bulb lamp (MC100HI WHELEN ENGINEERING)
- ILC Replacement for Ushio 048777126110 replacement light bulb lamp (048777126110 USHIO)
- ILC Replacement for Venture Lighting Pq500t3/4 replacement light bulb lamp (PQ500T3/4 VENTURE LIGHTING)
- ILC Replacement for Hikari Jcr8299p replacement light bulb lamp (JCR8299P HIKARI)
- ILC Replacement for Osram Sylvania 75t10/hal/cl 120v replacement light bulb lamp (75T10/HAL/CL 120V OSRAM SYLVANIA)
- ILC Replacement for Sylvania 59036 replacement light bulb lamp (59036 SYLVANIA)
- ILC Replacement for Sylvania HLX 64638 replacement light bulb lamp (HLX 64638 SYLVANIA)
- ILC Replacement for L & E 3-INCH FRESNEL 100W (3-INCH FRESNEL 100W L & E)
- Ilc Halogen Light Bulbs