Shop All Flood & Spot Light Bulbs
Ilc
Replacement for Pani Ludwig Mini Spot 105/106 replacement light bulb lamp
Mfr # MINI SPOT 105/106 PANI LUDWIG
Zoro # G203200969
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Color Temperature 3300
- Voltage 12
- Wattage Equivalency 100
- Watts 100
Product Information
- Brand Ilc
- MFR # MINI SPOT 105/106 PANI LUDWIG
- Zoro # G203200969
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Bulb Shape | T4 |
Color Temperature | 3300 |
Voltage | 12 |
Wattage Equivalency | 100 |
Watts | 100 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Description
Replacement for Pani Ludwig Mini Spot 105/106 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Qh500t3/cl 115/125v replacement light bulb lamp (QH500T3/CL 115/125V DAMAR)
- ILC Replacement for Ottlite Truecolor Olt-24w replacement light bulb lamp (TRUECOLOR OLT-24W OTTLITE)
- SATCO . A19 E26 (Medium) LED Bulb Natural Light 60 Watt Equivalence 4 pk (S11417)
- ILC Replacement for GE General Electric G.E Lu50/med/eco replacement light bulb lamp (LU50/MED/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Naren Industries Pro-spot N-102 replacement light bulb lamp (PRO-SPOT N-102 NAREN INDUSTRIES)
- ILC Replacement for Hikari Mr16c 24V 50W Flood replacement light bulb lamp 2 Pack (MR16C 24V 50W FLOOD HIKARI)
- ILC Replacement for Comet Spotlight replacement light bulb lamp (SPOTLIGHT COMET)
- ILC Replacement for American DJ Cw-spot replacement light bulb lamp (CW-SPOT AMERICAN DJ)
- ILC Replacement for Philips 12v20w 36-degree Mr16 Flood replacement light bulb lamp (12V20W 36-DEGREE MR16 FLOOD PHILIPS)
- ILC Replacement for Great Performance Product Fs400 Followspot replacement light bulb lamp (FS400 FOLLOWSPOT GREAT PERFORMANCE PRODUCT)
- ILB GOLD Bulb, Incandescent R Br R40 / Br40, Replacement For Norman Lamps 600300308532 (600000000000)
- Ilc Flood & Spot Light Bulbs