Shop All LED Light Bulbs
Ilc
Replacement for Panasonic Fv-15vql4 LED Replacement replacement light bulb lamp
Mfr # FV-15VQL4 LED REPLACEMENT PANASONIC
Zoro # G602887600
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24Q-2 4-PIN
- Voltage 120
- Watts 6
- Color Temperature 3500
- Wattage Equivalency 6
Product Information
- Brand Ilc
- MFR # FV-15VQL4 LED REPLACEMENT PANASONIC
- Zoro # G602887600
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G24Q-2 4-PIN |
Voltage | 120 |
Watts | 6 |
Color Temperature | 3500 |
Wattage Equivalency | 6 |
Description
Replacement for Panasonic Fv-15vql4 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 2Watt LED Flame Bulb, B11, Candelabra Base, 120 Volts (S29807)
- SHAT-R-SHIELD LED Lamp, 1200 lm, 16.5W, R40 Bulb Shape (06211W)
- ELCO LIGHTING 5 Aluminum Airtight IC Shallow Housing" (EL55ICA)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75980)
- ILC Replacement For HALCO 82878 LED BASE TYPE R17D 10PK (10PAK:WX-J7UY-2)
- ILC Replacement for Sylvania Dulux D/E 18w/35k LED Replacement replacement light bulb lamp (DULUX D/E 18W/35K LED REPLACEMENT SYLVANIA)
- ILC Replacement for Green Creative 7mr16g4dim/840fl36 replacement light bulb lamp (7MR16G4DIM/840FL36 GREEN CREATIVE)
- ILC Replacement for Damar 31835e replacement light bulb lamp (31835E DAMAR)
- ILC Replacement for Philips F32t8/adv841/xew/alto 32 Watt LED Replacement replacement light bulb lamp (F32T8/ADV841/XEW/ALTO 32 WATT LED REPLACEMENT PH)
- ILC Replacement for Feit Electric Bpt7n/su/led replacement light bulb lamp (BPT7N/SU/LED)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/850/E-4PK)
- Ilc LED Light Bulbs