Shop All Fluorescent Light Bulbs
Ilc
Replacement for Panasonic Fv-08vkml4 replacement light bulb lamp
Mfr # FV-08VKML4 PANASONIC
Zoro # G902856801
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type GU24 2 PIN
- Wattage Equivalency 13
- Watts 13
- Voltage 120
Product Information
- Brand Ilc
- MFR # FV-08VKML4 PANASONIC
- Zoro # G902856801
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | GU24 2 PIN |
Wattage Equivalency | 13 |
Watts | 13 |
Voltage | 120 |
Bulb Color Temp. | 3500 |
Description
Replacement for Panasonic Fv-08vkml4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F13dbx23t4/spx27 replacement light bulb lamp (F13DBX23T4/SPX27 GE GENERAL ELECTRIC G.E)
- GE LAMPS GE LIGHTING 50W, A19 Incandescent Light Bulb (50A19/RS-75v)
- MAKITA 12V MAX CXT FLASHLIGHT (MPML103)
- SATCO Bulb, LED, 9.5W, A19, Medium, 50K, Dim, 4PK (S11417)
- ILC Replacement for Sylvania Cf13el/minitwist/5000k/bl replacement light bulb lamp (CF13EL/MINITWIST/5000K/BL SYLVANIA)
- ILC Replacement for SATCO S6576 36 Inches (S6576 SATCO)
- ILC Replacement for Eiko Dt40/35/rs replacement light bulb lamp (DT40/35/RS EIKO)
- ILC Replacement for GE General Electric G.E 65337 replacement light bulb lamp (65337 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Zoro 1k193 replacement light bulb lamp (1K193 ZORO)
- ILC Replacement for Ottlite 24W Tube Replacement replacement light bulb lamp (24W TUBE REPLACEMENT OTTLITE)
- ILC Replacement for SYLVANIA F40/DAYLIGHT FULL SPECTRUM (F40/DAYLIGHT FULL SPECTRUM SYLVANIA)
- Ilc Fluorescent Light Bulbs