Shop All Fluorescent Light Bulbs
Ilc
Replacement for Ottlite 24W Tube Replacement replacement light bulb lamp
Mfr # 24W TUBE REPLACEMENT OTTLITE
Zoro # G003434441
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 24
- Bulb Color Temp. 6500
Product Information
- Brand Ilc
- MFR # 24W TUBE REPLACEMENT OTTLITE
- Zoro # G003434441
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 24 |
Bulb Color Temp. | 6500 |
Description
Replacement for Ottlite 24W Tube Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 0.8W, 120V, T6, Base E12, 27K (S9177)
- COLUMBIA LIGHTING LED High Bay, 110W, 5000K, 52-1/2" L x 15"W (LXEW4-50L-FA-W-EDU)
- LITHONIA LIGHTING Exit Sign, LED, Red/Green, 12" D, 8-7/8" H (TCE RG EL M4)
- GE LAMPS GE LIGHTING 320W, ED37 Metal Halide HID Light Bulb (MPR320/VBU/XHO/PA)
- ILC Replacement for MICROLAMPS CF18DD827 (CF18DD827 MICROLAMPS)
- ILC Replacement for Osram Sylvania Dulux D/E 26w/835 replacement light bulb lamp (DULUX D/E 26W/835 OSRAM SYLVANIA)
- ILC Replacement for PHILIPS PL-S5W/827/2P/ALTO (PL-S5W/827/2P/ALTO PHILIPS)
- ILC Replacement for SYLVANIA 21879 (21879 SYLVANIA)
- ILC Replacement for Damar F27fml/865/4p 6500k replacement light bulb lamp (F27FML/865/4P 6500K DAMAR)
- ILC Replacement for GE GENERAL ELECTRIC G.EF32T8/SPX35/U/6 (F32T8/SPX35/U/6 GE GENERAL ELECTRIC G.E)
- ILC Replacement for AIRCRAFT LAMP TLD15W840 (TLD15W840 AIRCRAFT LAMP)
- Ilc Fluorescent Light Bulbs