Shop All LED Light Bulbs
Ilc
Replacement for Osram Sylvania Led6.5a19/dim/850/g5/rp replacement light bulb lamp
Mfr # LED6.5A19/DIM/850/G5/RP OSRAM SYLVANIA
Zoro # G602817898
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A19
- Voltage 120
- Watts 7
- Wattage Equivalency 7
Product Information
- Brand Ilc
- MFR # LED6.5A19/DIM/850/G5/RP OSRAM SYLVANIA
- Zoro # G602817898
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A19 |
Voltage | 120 |
Watts | 7 |
Wattage Equivalency | 7 |
Color Temperature | 5000 |
Description
Replacement for Osram Sylvania Led6.5a19/dim/850/g5/rp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLICE SECURITY FLASHLIGHTS Skylar 3300 Lumen Focusing Multi-Mode Flashlight (98409)
- CAMCO FABRIC PARTY LIGHT HOLDERS, PK 7 (42733)
- VIQUA D4 Replacement Lamp (602805)
- ILC Replacement for Minolta Auto Pak, AF, Af/2 replacement light bulb lamp (AUTO PAK, AF, AF/2 MINOLTA)
- ILC Replacement for Maxlite 76610 replacement light bulb lamp (76610 MAXLITE)
- ILC Replacement for Maxima Mlb-16790wf-02 replacement light bulb lamp (MLB-16790WF-02 MAXIMA)
- ILC Replacement For SATCO S39900 (S39900)
- ILC Replacement for Sylvania 194 Blue LED Replacement replacement light bulb lamp (194 BLUE LED REPLACEMENT SYLVANIA)
- ILC Replacement for Eiko 31293101044 replacement light bulb lamp (31293101044 EIKO)
- ILC Replacement for GE General Electric G.E 120psb RED LED Replacement replacement light bulb lamp (120PSB RED LED REPLACEMENT GE GENERAL ELECTRIC)
- ILC Replacement For BATTERIES AND LIGHT BULBS LED4WPAR16GU10 LED BASE TYPE GU10 TWIST LOCK 10PK (10PAK:WW-LSL2-6)
- Ilc LED Light Bulbs