Shop All LED Light Bulbs
Ilc
Replacement for Osram Sylvania Led13par30ln/dim/830/fl40/g3 replacement light bulb lamp
Mfr # LED13PAR30LN/DIM/830/FL40/G3 OSRAM SYLVANIA
Zoro # G302817358
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR30
- Voltage 120
- Watts 12
- Color Temperature 3000
Product Information
- Brand Ilc
- MFR # LED13PAR30LN/DIM/830/FL40/G3 OSRAM SYLVANIA
- Zoro # G302817358
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR30 |
Voltage | 120 |
Watts | 12 |
Color Temperature | 3000 |
Wattage Equivalency | 12 |
Description
Replacement for Osram Sylvania Led13par30ln/dim/830/fl40/g3 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING UniJack, 12v Pendant with canopy, Bronze Finish (52047UJ-BRZ)
- ILB GOLD Izt-2S26-M5-Ld Ballast Compact Fluorescent (IZT-2S26-M5-LD)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs, Q60T4/Cl-120V-G9 (Q60T4/CL-120V-G9)
- DESIGNERS EDGE Worklight Halogen 500W (L20)
- ILC Replacement for Bulbrite 776807 replacement light bulb lamp (776807 BULBRITE)
- ILC Replacement for GE General Electric G.E F32t8/spx50/eco2 LED Replacement replacement light bulb lamp (F32T8/SPX50/ECO2 LED REPLACEMENT GE GENERAL ELE)
- ILC Replacement for Osram Sylvania Led13par30ln/pro/930/nfl25/p3 replacement light bulb lamp (LED13PAR30LN/PRO/930/NFL25/P3 OSRAM SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP, 28PSBLED CHIP WHITE1 (28PSB-LED CHIP WHITE-1)
- ILC Replacement for Damar 1162i replacement light bulb lamp (1162I DAMAR)
- ILC Replacement For Led, Fcl40 Daylight Led (FCL40 DAYLIGHT LED)
- SATCO 4 Watt B11 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts, 3PK (S21368)
- Ilc LED Light Bulbs