Shop All HID Light Bulbs
Ilc
Replacement for Osram Sylvania HQI TS 70/wdl UVS replacement light bulb lamp
Mfr # HQI TS 70/WDL UVS OSRAM SYLVANIA
Zoro # G602978339
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6
- Watts 70
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Color Temp. 3000
Product Information
- Brand Ilc
- MFR # HQI TS 70/WDL UVS OSRAM SYLVANIA
- Zoro # G602978339
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T6 |
Watts | 70 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Color Temp. | 3000 |
Description
Replacement for Osram Sylvania HQI TS 70/wdl UVS replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, ED28, 80W, 100V-277V, Corncob, 5000K (S28932)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Reflector Inserts" (EL415CT5BB)
- ILC Replacement For LIGHT BULB LAMP 30B1 INCANDESCENT MISCELLANEOUS 2PK (2PAK:WX-EH63-2)
- SIGNIFY Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (F32T8/ADV841/2XL/ALTO II 25W 30PK)
- ILC Replacement for Westinghouse 38par20/h/fl/eco/plus replacement light bulb lamp (38PAR20/H/FL/ECO/PLUS WESTINGHOUSE)
- ILC Replacement for SLI Sylvania Lighting H39kc-175/dx/mog replacement light bulb lamp (H39KC-175/DX/MOG SLI SYLVANIA LIGHTING)
- ILC Replacement for Metal Halide Hqi-ts-150/ndx replacement light bulb lamp (HQI-TS-150/NDX METAL HALIDE)
- ILC Replacement for Plusrite 1020 replacement light bulb lamp (1020 PLUSRITE)
- ILC Replacement for Light Bulb / Lamp Hr100dx/med/tu replacement light bulb lamp (HR100DX/MED/TU LIGHT BULB / LAMP)
- ILC Replacement for Plusrite Mh100/u/med replacement light bulb lamp (MH100/U/MED PLUSRITE)
- ILC Replacement for Zoro 6v751 replacement light bulb lamp, 2PK (6V751 ZORO)
- Ilc HID Light Bulbs