Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania HLX 64625 replacement light bulb lamp
Mfr # HLX 64625 OSRAM SYLVANIA
Zoro # G903231096
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Shape T4
- Bulb Color Temp. 3300
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Voltage 12
Product Information
- Brand Ilc
- MFR # HLX 64625 OSRAM SYLVANIA
- Zoro # G903231096
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Bulb Shape | T4 |
Bulb Color Temp. | 3300 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Voltage | 12 |
Description
Replacement for Osram Sylvania HLX 64625 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI Selectable LED Strip, 2 in, 120/277V AC (SDS21224L-8CST-UNV-DIM)
- BIG BEAM Remote Head, LED, 6V, 5W, 8" H, 5" W, 1 Lamp (LS53F6W)
- NATURE SPRING Solar Powered Lights-Set of 2, 32" Hanging Coach Lanterns with 2 Shepherd Hooks-LED Outdoor Lighting (909987VAJ)
- ETI Recessed Downlight, 10W, 625 lm, 4" (53185143)
- ILC Replacement For OSRAM SYLVANIA 58909 (58909)
- ILC Replacement for Kandolite Jde11 120v 250w replacement light bulb lamp (JDE11 120V 250W KANDOLITE)
- ILC Replacement for American DJ Groove Wheel replacement light bulb lamp (GROOVE WHEEL AMERICAN DJ)
- ILC Replacement for Sylvania 64635 HLX replacement light bulb lamp (64635 HLX SYLVANIA)
- ILC Replacement for GE General Electric G.E 20833 replacement light bulb lamp (20833 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 150par/3fl/mine 120v replacement light bulb lamp (150PAR/3FL/MINE 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for BLV 110001 replacement light bulb lamp, 2PK (110001 BLV)
- Ilc Halogen Light Bulbs