Shop All HID Light Bulbs
Ilc
Replacement for Osram Sylvania Hci-tf20w/830 WDL PB Gu6.5 replacement light bulb lamp
Mfr # HCI-TF20W/830 WDL PB GU6.5 OSRAM SYLVANIA
Zoro # G802977903
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 95
- Bulb Shape T4
- Bulb Base Type GU6.5 TWIST & LOCK
- Watts 20
- Bulb Color Temp. 3000
Product Information
- Brand Ilc
- MFR # HCI-TF20W/830 WDL PB GU6.5 OSRAM SYLVANIA
- Zoro # G802977903
- Country of Origin China
- Category HID Light Bulbs
Details
Voltage | 95 |
Bulb Shape | T4 |
Bulb Base Type | GU6.5 TWIST & LOCK |
Watts | 20 |
Bulb Color Temp. | 3000 |
Description
Replacement for Osram Sylvania Hci-tf20w/830 WDL PB Gu6.5 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY RECESS DWNLIGHT 8.5W 1PK (5967531U0)
- HALO Ot400P Oversized Trim Ring (OT400P)
- ILC Replacement for Sylvania Dulux L 36w/840 replacement light bulb lamp (DULUX L 36W/840 SYLVANIA)
- PROMINENCE HOME Fairendale, Four Light Brushed Nickel Bathroom Vanity Light with Clear Glass (51528-40)
- ILC Replacement for Iwasaki H100/med replacement light bulb lamp (H100/MED IWASAKI)
- ILC Replacement for Satco S2244 (S2244 SATCO)
- ILC Replacement for Damar Mxr100/u/med/o replacement light bulb lamp (MXR100/U/MED/O DAMAR)
- ILC Replacement for PEC T2-1/4 12V 8W replacement light bulb lamp (T2-1/4 12V 8W PEC)
- ILC Replacement for Sylvania Lu70/+/med replacement light bulb lamp (LU70/+/MED SYLVANIA)
- ILC Replacement for USHIO FST 12V-10W/C/XX (FST 12V-10W/C/XX USHIO)
- ILC Replacement for Xelogen Ba15d-120-50x/fr replacement light bulb lamp (BA15D-120-50X/FR XELOGEN)
- Ilc HID Light Bulbs