Shop All HID Light Bulbs
Ilc
Replacement for Osram Sylvania Hci-t 150/ndl PB UVS G12 replacement light bulb lamp
Mfr # HCI-T 150/NDL PB UVS G12 OSRAM SYLVANIA
Zoro # G303015555
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4200
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Bulb Shape T6
- Watts 150
Product Information
- Brand Ilc
- MFR # HCI-T 150/NDL PB UVS G12 OSRAM SYLVANIA
- Zoro # G303015555
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 4200 |
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Bulb Shape | T6 |
Watts | 150 |
Description
Replacement for Osram Sylvania Hci-t 150/ndl PB UVS G12 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 22W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49391)
- NORMAN LAMPS 25 Watt Shatterproof Light Bulb (01012T)
- DABMAR LIGHTING Pagoda Light, 102, G, Aluminum, 3 Tier (LV102-G)
- ILC Replacement for Fiberstars Y20-6000 replacement light bulb lamp (Y20-6000 FIBERSTARS)
- ILC Replacement for Solos Gs9481 Lamp & Module (GS9481 LAMP & MODULE SOLOS)
- ILC Replacement for Sylvania Mcp70/c/u/med/830 PB replacement light bulb lamp (MCP70/C/U/MED/830 PB SYLVANIA)
- ILC Replacement for Sylvania 69a21/ts/8m 130v replacement light bulb lamp, 4PK (69A21/TS/8M 130V SYLVANIA)
- ILC Replacement for Dymax 36658 replacement light bulb lamp (36658 DYMAX)
- ILC Replacement for Light Bulb / Lamp H33gl-400/dx/bt replacement light bulb lamp (H33GL-400/DX/BT LIGHT BULB / LAMP)
- KENSUN Kensun UN-K-Bulbs-D1S-5K HID Xenon 5000K 35W AC Bulbs; Pure White (UN-K-Bulbs-D1S-5K)
- Ilc HID Light Bulbs